Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 48 In. W, 48 In. L
Mfr # 2162
Zoro # G1461293
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange, Yellow
- Dimensions 48 in L x 48 in W
- Thickness 3/8 in
- Standards NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2162
- Zoro # G1461293
- UPC # 808416021622
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 48 in L x 48 in W |
Width | 48 in |
Length | 48 in |
For Max Drain Size | 42 in L x 42 in W |
Height | .6 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Orange, Yellow |
Thickness | 3/8 in |
Standards | NPDES, SPCC |
UV Resistant | Yes |
For Drain Shape | Square |
Reusable | Yes |
Min. Storage Temperature | 0 Degrees F |
Series | Ultra Drain Seals Plus Models |
Shape | Square |
Max. Storage Temperature | 120 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Tear Resistant | Yes |
Min. Temperature | 0 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Seal Type | Positive Seal |
Max. Temperature | 160 Degrees F |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Description
Drain Cover Seal, Color Orange, Yellow, Dimensions 48 in L x 48 in W, For Max Drain Size 42 in L x 42 in W, Length 48 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Plus Models, Shape Square, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- STRANCO Die-Cut Reflective Letter Label, A, 6In H (DWR-6-A-EA)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 080)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (OE 0410GY)
- ULTRATECH Inlet Guard, Gray, 3" H, 3" L (9703)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 8' L (FLT559)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 22" - 25" (8920)
- ULTRATECH Drain Seal, Urethane, Orange (2137)
- ULTRATECH Drain Plug, Orange, 2 In (2113)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9229)
- CONDOR Drain Seal, 18inLx18inWx1/4in Thick, Yllw (48FZ07)
- Ultratech Spill Control Supplies