Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 48 In. L, Polyurethane
Mfr # 2204
Zoro # G4569415
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Clear
- Dimensions 48 in L x 48 in W
- Thickness 3/8 in
- Standards SPCC, NPDES, 40 CFR 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2204
- Zoro # G4569415
- UPC # 808416022049
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 48 in L x 48 in W |
Length | 48 in |
Width | 48 in |
For Max Drain Size | 42 in L x 42 in W |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Clear |
Thickness | 3/8 in |
Standards | SPCC, NPDES, 40 CFR 112 |
For Drain Shape | Square |
Tear Resistant | Yes |
Min. Temperature | 0 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Shape | Square |
Temp. Range | 0 Degrees to 160 Degrees F |
Max. Temperature | 160 Degrees F |
Max. Storage Temperature | 120 Degrees F |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Seal Type | Positive Seal |
Reusable | Yes |
Series | Ultra Drain Seals Clear Models |
Min. Storage Temperature | 0 Degrees F |
Description
Drain Cover Seal, Color Clear, Dimensions 48 in L x 48 in W, For Max Drain Size 42 in L x 42 in W, Length 48 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Clear Models, Shape Square, Standards SPCC, NPDES, 40 CFR 112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (380XL-09)
- MCR SAFETY Memphis™ 9673M Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, 1-Pair (9673M)
- MCR SAFETY Bearkat Magnifier Eyewear, w/ 1.5 Dioper, Padded Temple, Clear (MCSBKH15)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- ULTRATECH Drain Seal, 42 In. L, 500 mil (2161)
- ULTRATECH Inlet Guard, 48 In. L, 36 In. W, 18 In. H (9397)
- ULTRATECH Drain Guard Plus, Oil & Sediment Model (9219)
- ULTRATECH Drain Guard, Trash & Debris Model (9227)
- ULTRATECH Filter Sock, Sorb 44,108 In. L (9455)
- ULTRATECH Drain Seal, 36 In. L, 36 In. W (2202)
- ULTRATECH Gutter Guard, 96 In. L, 9 In. W (9320)
- Ultratech Spill Control Supplies