Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 42 In. L, 500 mil
Mfr # 2161
Zoro # G1767421
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange, Yellow
- Dimensions 42 in L x 42 in W
- Thickness 3/8 in
- Standards NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2161
- Zoro # G1767421
- UPC # 808416021615
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 42 in L x 42 in W |
Width | 42 in |
Length | 42 in |
For Max Drain Size | 36 in L x 36 in W |
Height | .6 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Orange, Yellow |
Thickness | 3/8 in |
Standards | NPDES, SPCC |
UV Resistant | Yes |
For Drain Shape | Square |
Reusable | Yes |
Seal Type | Positive Seal |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Tear Resistant | Yes |
Max. Storage Temperature | 120 Degrees F |
Shape | Square |
Max. Temperature | 160 Degrees F |
Series | Ultra Drain Seals Plus Models |
Min. Storage Temperature | 0 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Min. Temperature | 0 Degrees F |
Description
Drain Cover Seal, Color Orange, Yellow, Dimensions 42 in L x 42 in W, For Max Drain Size 36 in L x 36 in W, Length 42 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Plus Models, Shape Square, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11419 (GRAN11419)
- CAROLINES TREASURES 18 x 27 in. Scottish Terrier Christmas Tree Indoor or Outdoor Mat (CK3560MAT)
- ZORO SELECT Disposable Pants , 2XL , White , Microporous Fabric , Elastic Waist (PANT-KG-2XL)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XL)
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- ULTRATECH Drain Seal Wall Mount, 29 In. L (2140)
- ULTRATECH Drain Guard, Oil & Sediment Model (9217)
- ULTRATECH Drain Seal, 36 In. L, 500 mil (2160)
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- ULTRATECH Drain Seal Wall Mount, 38-1/2 In. L (2142)
- PIG Storm Drain Filtration Insert System (FLT756)
- Ultratech Drain and Gutter Protectors