Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 42 In. L, 42 In. W
Mfr # 2203
Zoro # G4633036
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Clear
- Dimensions 42 in L x 42 in W
- Thickness 3/8 in
- Standards SPCC, NPDES, 40 CFR 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2203
- Zoro # G4633036
- UPC # 808416022032
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 42 in L x 42 in W |
Length | 42 in |
Width | 42 in |
For Max Drain Size | 36 in L x 36 in W |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Clear |
Thickness | 3/8 in |
Standards | SPCC, NPDES, 40 CFR 112 |
For Drain Shape | Square |
Series | Ultra Drain Seals Clear Models |
Seal Type | Positive Seal |
Shape | Square |
Reusable | Yes |
Max. Storage Temperature | 120 Degrees F |
Max. Temperature | 160 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Tear Resistant | Yes |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Min. Storage Temperature | 0 Degrees F |
Min. Temperature | 0 Degrees F |
Description
Drain Cover Seal, Color Clear, Dimensions 42 in L x 42 in W, For Max Drain Size 36 in L x 36 in W, Length 42 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Clear Models, Shape Square, Standards SPCC, NPDES, 40 CFR 112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK503VPE)
- NMC Danger Confined Space Sign - Bilingual, GESD100PB (GESD100PB)
- NMC Lock-Out Center Sign, M706R (M706R)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (48UR20)
- ULTRATECH Curb Style Inlet Guard, 36 In. L, 10 In. H (9248)
- ULTRATECH Filter Sock, Phosphorous Filter, 108 In. L (9456)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 8' L (FLT559)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9218)
- ULTRATECH Drain Plug, Orange, 8 In (2118)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL (9707-OS)
- ULTRATECH Drain Plug, Orange, 6 In (2117)
- Ultratech Spill Control Supplies