Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 375 mil, Clear
Mfr # 2209
Zoro # G4585147
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Clear
- Dimensions 20 in dia
- Thickness 3/8 in
- Standards SPCC, NPDES, 40 CFR 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2209
- Zoro # G4585147
- UPC # 808416022094
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 20 in dia |
Width | 20" |
Diameter | 20 in |
Length | 20" |
For Max Drain Size | 14 in dia |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Clear |
Thickness | 3/8 in |
Standards | SPCC, NPDES, 40 CFR 112 |
For Drain Shape | Circle |
Series | Ultra Drain Seals Clear Models |
Reusable | Yes |
Tear Resistant | Yes |
Min. Storage Temperature | 0 Degrees F |
Seal Type | Positive Seal |
Max. Storage Temperature | 120 Degrees F |
Min. Temperature | 0 Degrees F |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Shape | Circle |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Max. Temperature | 160 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Description
Drain Cover Seal, Color Clear, Diameter 20 in, Dimensions 20 in dia, For Max Drain Size 14 in dia, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Clear Models, Shape Circle, Standards SPCC, NPDES, 40 CFR 112, Storage Temp. 0 Degrees F - 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-11-LS)
- ZING Group Lockout Box, Red, Steel, 2"x12 (7388)
- ANSELL R-Chem Impact Glove, Short Cuff, XL/2X, PR (074-12)
- SPILLTECH Universal Defender Pads, PK50 (GPB50M)
- ULTRATECH Drain Seal, 36 In. L, 58 In. W (2125)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 22" - 25" (8920)
- ULTRATECH Drain Seal Wall Mount, 54 In. L (2143)
- ULTRATECH Drain Plug, Orange, 3 In (2114)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 25" - 29" (8921)
- ZURN Drain Cover, Silver, 24 ga., Round, 5" H (Z499B-5)
- Ultratech Drain and Gutter Protectors