Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 36 In. L, 58 In. W
Mfr # 2125
Zoro # G0963557
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange
- Dimensions 58 in L x 36 in W
- Thickness 3/8 in
- Standards NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2125
- Zoro # G0963557
- UPC # 808416021257
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 58 in L x 36 in W |
Width | 36 in |
Length | 58 in |
For Max Drain Size | 52 in L x 30 in W |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Orange |
Thickness | 3/8 in |
Standards | NPDES, SPCC |
For Drain Shape | Rectangle |
Reusable | Yes |
Max. Temperature | 160 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Max. Storage Temperature | 120 Degrees F |
Tear Resistant | Yes |
Min. Storage Temperature | 0 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Min. Temperature | 0 Degrees F |
Seal Type | Positive Seal |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Shape | Rectangle |
Description
Drain Cover Seal, Color Orange, Dimensions 58 in L x 36 in W, For Max Drain Size 52 in L x 30 in W, Length 58 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Shape Rectangle, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- MCR SAFETY Rider Raincoat, Yellow, 5XL (260CX5)
- BRADY Number Label, 0 Thru 9, 1/2in.Hx11/32in.W (34110)
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., HIP (3906-HIP-DRILL-KIT)
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- ULTRATECH Drain Seal, 48 In. L, Polyurethane (2204)
- ULTRATECH Drain Plug, Orange, 8 In (2118)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 25" - 29" (8921)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 22" - 25" (8920)
- ULTRATECH Drain Guard, Oil & Sediment Model (9217)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 10' L (FLT787-BK)
- Ultratech Spill Control Supplies