Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 36 In. L, 500 mil
Mfr # 2160
Zoro # G0791323
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange, Yellow
- Dimensions 36 in L x 36 in W
- Thickness 3/8 in
- Standards NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2160
- Zoro # G0791323
- UPC # 808416021608
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 36 in L x 36 in W |
Width | 36 in |
Length | 36 in |
For Max Drain Size | 30 in L x 30 in W |
Height | .6 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Orange, Yellow |
Thickness | 3/8 in |
Standards | NPDES, SPCC |
UV Resistant | Yes |
For Drain Shape | Square |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Max. Storage Temperature | 120 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Series | Ultra Drain Seals Plus Models |
Min. Storage Temperature | 0 Degrees F |
Shape | Square |
Seal Type | Positive Seal |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Reusable | Yes |
Tear Resistant | Yes |
Max. Temperature | 160 Degrees F |
Min. Temperature | 0 Degrees F |
Description
Drain Cover Seal, Color Orange, Yellow, Dimensions 36 in L x 36 in W, For Max Drain Size 30 in L x 30 in W, Length 36 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Plus Models, Shape Square, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Anti-Fog (19794)
- MUTUAL INDUSTRIES Blue And White Stripe Flagging Tape (16002-225-1875)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, S (65111301S)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- ULTRATECH Drain Seal, Urethane, 375 mil (2135)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9220)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- ULTRATECH Filter Sock, Sorb 44,108 In. L (9455)
- ULTRATECH Drain Seal, 24 In. L, 500 mil (2167)
- Ultratech Drain and Gutter Protectors