Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 24 In. L, 500 mil
Mfr # 2167
Zoro # G0789126
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange, Yellow
- Dimensions 24 in L x 24 in W
- Thickness 3/8 in
- Standards NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2167
- Zoro # G0789126
- UPC # 808416021677
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 24 in L x 24 in W |
Width | 24 in |
Length | 24 in |
For Max Drain Size | 18 in L x 18 in W |
Height | .6 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Orange, Yellow |
Thickness | 3/8 in |
Standards | NPDES, SPCC |
UV Resistant | Yes |
For Drain Shape | Square |
Reusable | Yes |
Shape | Square |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Min. Storage Temperature | 0 Degrees F |
Max. Temperature | 160 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Max. Storage Temperature | 120 Degrees F |
Seal Type | Positive Seal |
Series | Ultra Drain Seals Plus Models |
Tear Resistant | Yes |
Min. Temperature | 0 Degrees F |
Description
Drain Cover Seal, Color Orange, Yellow, Dimensions 24 in L x 24 in W, For Max Drain Size 18 in L x 18 in W, Length 24 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Plus Models, Shape Square, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50040)
- AVENGER SAFETY FOOTWEAR Size 7 BREAKER CT, WOMENS PR (A7287-7M)
- MARCOM Marcom Training Booklet: OSHA Recordkeeping, Includes One-Page Quiz, English/Spanish, PK15 (B0000180EX)
- ULTRATECH Drain Seal, 42 In. L, 500 mil (2161)
- ULTRATECH Gutter Guard, 96 In. L, 9 In. W (9320)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 2 In. H (9162)
- ULTRATECH Filter Sock, Hvy Metal Removal Material (9454)
- ULTRATECH Inlet Guard, Gray, 3" H, 3" L (9703)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 8' L (FLT559)
- CONDOR Drain Seal, 36inLx36inWx3/8in Thick, Yllw (48FZ13)
- Ultratech Drain and Gutter Protectors