Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 24 In. L, 24 In. W
Mfr # 2201
Zoro # G4584614
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 3/8 in
- Material Polyurethane
- Standards SPCC, NPDES, 40 CFR 112
- Length 24 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2201
- Zoro # G4584614
- UPC # 808416022018
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 24 in |
Width | 24 in |
For Max Drain Size | 18 in L x 18 in W |
Dimensions | 24 in L x 24 in W |
Height | .4 in |
Details
Thickness | 3/8 in |
Material | Polyurethane |
Standards | SPCC, NPDES, 40 CFR 112 |
Item | Drain Cover Seal |
Color | Clear |
For Drain Shape | Square |
Shape | Square |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Max. Storage Temperature | 120 Degrees F |
Reusable | Yes |
Seal Type | Positive Seal |
Min. Temperature | 0 Degrees F |
Series | Ultra Drain Seals Clear Models |
Tear Resistant | Yes |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Min. Storage Temperature | 0 Degrees F |
Max. Temperature | 160 Degrees F |
Description
Drain Cover Seal, Color Clear, Dimensions 24 in L x 24 in W, For Max Drain Size 18 in L x 18 in W, Length 24 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Clear Models, Shape Square, Standards SPCC, NPDES, 40 CFR 112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Use Sign, D510RB (D510RB)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- DICKIES Black Wrangler Workwear™ Jacket size 3XL (WJ40BK RG 3XL)
- ULTRATECH Reusable Drain Guard, 500 UDL lb., 695 gpm (9330)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 25" - 29" (8921)
- ULTRATECH Drain Plug, Orange, Fits 12 In (2121)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- ULTRATECH Drain Seal Wall Mount, 54 In. L (2143)
- ULTRATECH Inlet Guard, 4 In. H, 24 In. L, 36 In. W (9276-SED)
- PIG Drain Plug, Yellow (PLR281)
- Ultratech Spill Control Supplies