Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 18 In. W, 500 mil
Mfr # 2166
Zoro # G1956613
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 in
- Standards NPDES, SPCC
- Width 18 in
- Thickness 3/8 in
- Color Orange, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2166
- Zoro # G1956613
- UPC # 808416021660
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 18 in |
Width | 18 in |
For Max Drain Size | 12 in L x 12 in W |
Dimensions | 18 in L x 18 in W |
Height | .6 in |
Details
Standards | NPDES, SPCC |
Item | Drain Cover Seal |
Thickness | 3/8 in |
Color | Orange, Yellow |
Material | Polyurethane |
For Drain Shape | Square |
UV Resistant | Yes |
Seal Type | Positive Seal |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Reusable | Yes |
Tear Resistant | Yes |
Series | Ultra Drain Seals Plus Models |
Min. Temperature | 0 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Max. Temperature | 160 Degrees F |
Max. Storage Temperature | 120 Degrees F |
Min. Storage Temperature | 0 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Shape | Square |
Description
Drain Cover Seal, Color Orange, Yellow, Dimensions 18 in L x 18 in W, For Max Drain Size 12 in L x 12 in W, Length 18 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Plus Models, Shape Square, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, (RWG557TXL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, PR (G99CRBERXLEL)
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, Medium (CMMT14195)
- AIR SYSTEMS INTL Vacuum Hose, 1 1/2 In X 10Ft W/Cuffs (AV-H10)
- ULTRATECH Drain Seal Wall Mount, 38-1/2 In. L (2142)
- ULTRATECH Framed Drain Guard, 26"Lx32"Wx18"H (8930)
- ULTRATECH Drain Plug, Orange, Fits 12 In (2121)
- ULTRATECH Drain Seal, Orange, Urethane (2134)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9229)
- ULTRATECH Drain Plug, Orange, 10 In (2119)
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- Ultratech Drain and Gutter Protectors