Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 18 In. L, Urethane
Mfr # 2126
Zoro # G1227965
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange
- Dimensions 18 in L x 18 in W
- Thickness 3/8 in
- Standards NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2126
- Zoro # G1227965
- UPC # 808416021264
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 18 in L x 18 in W |
Length | 18 in |
Width | 18 in |
For Max Drain Size | 12 in L x 12 in W |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Orange |
Thickness | 3/8 in |
Standards | NPDES, SPCC |
For Drain Shape | Square |
Min. Storage Temperature | 0 Degrees F |
Shape | Square |
Max. Storage Temperature | 120 Degrees F |
Reusable | Yes |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Tear Resistant | Yes |
Max. Temperature | 160 Degrees F |
Min. Temperature | 0 Degrees F |
Seal Type | Positive Seal |
Temp. Range | 0 Degrees to 160 Degrees F |
Description
Drain Cover Seal, Color Orange, Dimensions 18 in L x 18 in W, For Max Drain Size 12 in L x 12 in W, Length 18 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Shape Square, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (1-1/4 in.), Polycarbonate, Clear (SUB-905)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107511729)
- RADIANS T-Shirt, 76-13/64inL, XL, Unsx, 68inSleeve L (ST21-3POS-XL)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- ULTRATECH Drain Seal Wall Mount, 54 In. L (2143)
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- ULTRATECH Gutter Guard, 96 In. L, 9 In. W (9320)
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- ULTRATECH Drain Seal, Urethane, Orange (2137)
- ULTRATECH Drain Seal, 48 In. L, Urethane (2132)
- ULTRATECH Drain Plug, Orange, 2 In (2113)
- Ultratech Drain and Gutter Protectors