Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 18 In. L, Polyurethane
Mfr # 2200
Zoro # G4535867
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Clear
- Dimensions 18 in L x 18 in W
- Thickness 3/8 in
- Standards SPCC, NPDES, 40 CFR 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2200
- Zoro # G4535867
- UPC # 808416022001
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 18 in L x 18 in W |
Length | 18 in |
Width | 18 in |
For Max Drain Size | 12 in L x 12 in W |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Clear |
Thickness | 3/8 in |
Standards | SPCC, NPDES, 40 CFR 112 |
For Drain Shape | Square |
Temp. Range | 0 Degrees to 160 Degrees F |
Series | Ultra Drain Seals Clear Models |
Tear Resistant | Yes |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Max. Temperature | 160 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Shape | Square |
Seal Type | Positive Seal |
Min. Temperature | 0 Degrees F |
Max. Storage Temperature | 120 Degrees F |
Min. Storage Temperature | 0 Degrees F |
Reusable | Yes |
Description
Drain Cover Seal, Color Clear, Dimensions 18 in L x 18 in W, For Max Drain Size 12 in L x 12 in W, Length 18 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Clear Models, Shape Square, Standards SPCC, NPDES, 40 CFR 112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Glove Leather Protectors, Size 9 (LP-CB-12-9)
- ACCUFORM Danger Label, 1-1/2in H, 3in W, PK10 (LEQM003VSP)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- ECCO Beacon, Clear, 4-29/32" H (6262C)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil and Sediment, 48in x 36in x 18in, Pack of 10 (9218)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 8' L (FLT559)
- ULTRATECH Drain Guard, Trash & Debris Model (9227)
- ULTRATECH Drain Seal, 48 In. L, Urethane (2132)
- ULTRATECH Drain Seal, Urethane, 375 mil (2135)
- ULTRATECH Filter Sock, Hvy Metal Removal Material (9454)
- ULTRATECH Drain Seal, Orange, Urethane (2134)
- Ultratech Drain and Gutter Protectors