Shop All Drain and Gutter Protectors
Ultratech
Drain Plug, Orange, Fits 12 In
Mfr # 2121
Zoro # G1470323
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Drain Dia. 12 in
- Material Polyurethane
- Color Orange
- Length 5 in without eyebolt
- Includes Removable Eyebolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2121
- Zoro # G1470323
- UPC # 808416021219
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Fits Drain Dia. | 12 in |
Length | 5 in without eyebolt |
Width | 13.5 in |
Height | 5 in |
Diameter at Center | 11 5/8 in |
Diameter at Bottom | 10 in |
Overall Height | 13 in |
Diameter At Top | 13 1/2 in |
Details
Material | Polyurethane |
Item | Drain Plug |
Color | Orange |
Includes | Removable Eyebolt |
Handle Type | Removable Eye Bolt |
Min. Storage Temperature | 0 Degrees F |
Handle Material | Metal |
Max. Storage Temperature | 120 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for Up to 30 min |
Storage Temp. | 0¿F - 120¿F |
Weight | 25 lb |
Description
Drain Plug, Color Orange, Diameter At Top 13 1/2 in, Diameter at Bottom 10 in, Diameter at Center 11 5/8 in, Fits Drain Dia. 12 in, Handle Material Metal, Handle Type Removable Eye Bolt, Height 5 in, Includes Removable Eyebolt, Maximum Liquid Temperature Exposure 225�F for Up to 30 min, Max. Storage Temperature 120 Degrees F, Min. Storage Temperature 0 Degrees F, Overall Height 13 in, Plug Material Polyurethane, Product Weight 25 lb, Storage Temp. 0�F - 120�F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, XL, 34" Inseam, Navy (2651)
- WOLVERINE Work Boots, 10-1/2, M, Brown, Steel, Men's, PR (W03258)
- ZURN Drain Cover, Silver, 24 ga., Square, 5" H (Z499S-5)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30350)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- ULTRATECH Drain Seal, 48 In. L, Polyurethane (2204)
- ULTRATECH Drain Seal Wall Mount, 38-1/2 In. L (2142)
- ULTRATECH Drain Plug Kit, Orange, 2, 3, 4 In (2116)
- ULTRATECH Gutter Guard, 120 In. L, 9 In. W (9321)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil and Sediment, 48in x 36in x 18in, Pack of 10 (9218)
- Ultratech Spill Control Supplies