Shop All Drain and Gutter Protectors
Ultratech
Drain Plug, Orange, 3 In
Mfr # 2114
Zoro # G2125855
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange
- Includes Removable Eyebolt
- Length 4-1/2 in without eyebolt
- Fits Drain Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2114
- Zoro # G2125855
- UPC # 808416021141
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 4-1/2 in without eyebolt |
Fits Drain Dia. | 3 in |
Width | 3.5 in |
Height | 4 1/2 in |
Diameter at Bottom | 2 1/2 in |
Diameter at Center | 2 5/8 in |
Diameter At Top | 3 1/2 in |
Overall Height | 12 1/2 in |
Details
Item | Drain Plug |
Material | Polyurethane |
Color | Orange |
Includes | Removable Eyebolt |
Maximum Liquid Temperature Exposure | 225¿F for Up to 30 min |
Handle Material | Metal |
Storage Temp. | 0¿F - 120¿F |
Min. Storage Temperature | 0 Degrees F |
Max. Storage Temperature | 120 Degrees F |
Handle Type | Removable Eye Bolt |
Weight | 2 lb |
Description
Drain Plug, Color Orange, Diameter At Top 3 1/2 in, Diameter at Bottom 2 1/2 in, Diameter at Center 2 5/8 in, Fits Drain Dia. 3 in, Handle Material Metal, Handle Type Removable Eye Bolt, Height 4 1/2 in, Includes Removable Eyebolt, Maximum Liquid Temperature Exposure 225�F for Up to 30 min, Max. Storage Temperature 120 Degrees F, Min. Storage Temperature 0 Degrees F, Overall Height 12 1/2 in, Plug Material Polyurethane, Product Weight 2 lb, Storage Temp. 0�F - 120�F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Pedestrian Crossing Sign, 18" W, 24" H, English, Aluminum, White, Yellow (TR-038-18HA)
- HARRIS INDUSTRIES RED DANGER DO NOT ENTER BARRIER TAPE 3" X 1000FT, 1 ROLL (T20212-2MIL)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8VUJ6)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- ULTRATECH Gutter Guard, 120 In. L, 9 In. W (9321)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 12' L (FLT561)
- ULTRATECH Filter Sock, Hvy Metal Removal Material (9454)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 2 In. H (9160)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- ULTRATECH Filter Sock, Sorb 44,108 In. L (9455)
- PIG Storm Drain Filtration Insert System (FLT756)
- Ultratech Spill Control Supplies