Shop All Drain and Gutter Protectors
Ultratech
Drain Plug, Orange, 2 In
Mfr # 2113
Zoro # G2063503
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange
- Length 4-1/2 in without eyebolt
- Fits Drain Dia. 2 in
- Includes Removable Eyebolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2113
- Zoro # G2063503
- UPC # 808416021134
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 4-1/2 in without eyebolt |
Fits Drain Dia. | 2 in |
Width | 2.5 in |
Diameter At Top | 2 1/2 in |
Overall Height | 12 1/2 in |
Diameter at Center | 1 5/8 in |
Diameter at Bottom | 1 1/2 in |
Height | 4 1/2 in |
Details
Item | Drain Plug |
Material | Polyurethane |
Color | Orange |
Includes | Removable Eyebolt |
Handle Material | Metal |
Max. Storage Temperature | 120 Degrees F |
Min. Storage Temperature | 0 Degrees F |
Handle Type | Removable Eye Bolt |
Storage Temp. | 0¿F - 120¿F |
Maximum Liquid Temperature Exposure | 225¿F for Up to 30 min |
Weight | 2 lb |
Description
Drain Plug, Color Orange, Diameter At Top 2 1/2 in, Diameter at Bottom 1 1/2 in, Diameter at Center 1 5/8 in, Fits Drain Dia. 2 in, Handle Material Metal, Handle Type Removable Eye Bolt, Height 4 1/2 in, Includes Removable Eyebolt, Maximum Liquid Temperature Exposure 225�F for Up to 30 min, Max. Storage Temperature 120 Degrees F, Min. Storage Temperature 0 Degrees F, Overall Height 12 1/2 in, Plug Material Polyurethane, Product Weight 2 lb, Storage Temp. 0�F - 120�F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT203CTP (MGT203CTP)
- LAVI INDUSTRIES Barrier Rope, Crimson, Velour, 6 ft. L (00-930161/6CR)
- ULTRATECH Drain Guard, Trash & Debris Model (9227)
- ULTRATECH Drain Seal, Orange, Urethane (2134)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 12in dia x 60inL (9706-OS)
- ULTRATECH Drain Seal, Urethane, 375 mil (2135)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 12' L (FLT561)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil & Sediment, 60in x 60in (9356)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- Ultratech Spill Control Supplies