Shop All Drain and Gutter Protectors
Ultratech
Drain Plug, Orange, 10 In
Mfr # 2119
Zoro # G1741336
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange
- Includes Removable Eyebolt
- Length 5 in without eyebolt
- Fits Drain Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2119
- Zoro # G1741336
- UPC # 808416021196
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 5 in without eyebolt |
Fits Drain Dia. | 10 in |
Width | 11.5 in |
Height | 5 in |
Diameter At Top | 11 1/2 in |
Overall Height | 13 in |
Diameter at Bottom | 8 in |
Details
Item | Drain Plug |
Material | Polyurethane |
Color | Orange |
Includes | Removable Eyebolt |
Min. Storage Temperature | 0 Degrees F |
Storage Temp. | 0¿F - 120¿F |
Max. Storage Temperature | 120 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for Up to 30 min |
Handle Material | Metal |
Handle Type | Removable Eye Bolt |
Weight | 16 lb |
Description
Drain Plug, Color Orange, Diameter At Top 11 1/2 in, Diameter at Bottom 8 in, Fits Drain Dia. 10 in, Handle Material Metal, Handle Type Removable Eye Bolt, Height 5 in, Includes Removable Eyebolt, Maximum Liquid Temperature Exposure 225�F for Up to 30 min, Max. Storage Temperature 120 Degrees F, Min. Storage Temperature 0 Degrees F, Overall Height 13 in, Plug Material Polyurethane, Product Weight 16 lb, Storage Temp. 0�F - 120�F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Hook-and-Loop (RC550TTN2X000100)
- NOTCH EQUIPMENT Notch Throw Weight 12oz (NTW-12)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-M (56001-13-1-YEL-M)
- HILLMAN 36 BLU Driveway Marker (840068)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil and Sediment, 48in x 36in x 18in, Pack of 10 (9218)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- ULTRATECH Framed Drain Guard, 26"Lx32"Wx18"H (8930)
- ULTRATECH Drain Seal, Urethane, Orange (2137)
- ULTRATECH Drain Seal, 36 In. L, 375 mil (2130)
- ULTRATECH Drain Seal Wall Mount, 29 In. L (2140)
- PIG DrainBlocker Cover, 30 x 30 In (PLR402)
- Ultratech Drain and Gutter Protectors