Shop All Drain and Gutter Protectors
Ultratech
Drain Guard, Oil & Sediment Model
Mfr # 9217
Zoro # G1301641
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-woven, polypropylene geotextile
- Color Black
- Dimensions 48 in L x 36 in W x 18 in H
- Removes Oil, Sediment
- Standards NPDES, 40 CFR 122.26 (1999)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9217
- Zoro # G1301641
- UPC # 808416092172
- Country of Origin Guatemala
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 48 in L x 36 in W x 18 in H |
Length | 4 ft |
Opening Size | 10 in dia |
Width | 36 in |
Height | 18 in |
Depth | 18 in |
Description
Drain Guard, Removes Oil, Sediment, Flow Capacity 500 gpm, Length 4 ft, Width 36 in, Height 18 in, Opening Size 10 in dia, For Use With Almost Any Drain, Oil Capacity 0.87 gal, Material Non-woven, polypropylene geotextile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Alarm Pull Station, Red, 3-5/8" D (K-278B-1120)
- SPEAKMAN Repair Part RPG10-0042-Kd Shroud Assembly For SE-400 (RPG10-0042-KD)
- PLASTICADE Sign Base with Post, Rubber 60 lbs. (800-RB-60-60PK-KIT)
- CHEMSTOP Vend Friendly Chemical Gloves, 10, PR (PS15KGV30N0)
- ULTRATECH Filter Sock, Phosphorous Filter, 108 In. L (9456)
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- ULTRATECH Drain Plug, Orange, Fits 12 In (2121)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil & Sediment, 60in x 60in (9356)
- ULTRATECH Drain Seal Wall Mount, 54 In. L (2143)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 12' L (FLT561)
- ENPAC Storm Sentinel Round Drain Protection Insert with Imbiber Beads (FLT705)
- Ultratech Drain and Gutter Protectors