Shop All Drain and Gutter Protectors
Ultratech
Drain Guard, Oil & Sediment, 60 In. L
Mfr # 9358
Zoro # G3731971
original price:
$60.88
24% off
new price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven, Polypropylene Geotextile
- Color Black
- Dimensions 60 in L x 60 in W x 18 in H
- Removes Oil, Sediment
- Standards NPDES, 40 CFR 122.26 (1999)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9358
- Zoro # G3731971
- UPC # 808416093582
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 60 in L x 60 in W x 18 in H |
Width | 60 in |
Length | 5 ft |
Opening Size | 10 in dia |
Height | 18 in |
Depth | 18 in |
Description
Drain Guard, Removes Oil, Sediment, Flow Capacity 900 gpm, Length 5 ft, Width 60 in, Height 18 in, Opening Size 10 in dia, For Use With Water System With Ultra Drain Guard Catch Basin Inserts, Oil Capacity 2.06 gal, Material Non-Woven, Polypropylene Geotextile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - X-Large (48-22-8773)
- SMITH & WESSON Safety Glasses, Blue Polycarbonate (21301)
- UNIQUE FIRE STOP PRODUCTS Retrofit Through pentration Split Sleeve Firestop Kit 4 Inch Diameter (SSS-4)
- ULTRATECH Catch Basin Insert, Black, 4" H, 15" L (9376)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL (9707-OS)
- ULTRATECH Drain Seal, 24 In. L, 24 In. W (2201)
- ULTRATECH Drain Plug, Orange, 3 In (2114)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- ULTRATECH Drain Guard, Trash & Debris Model (9227)
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- Ultratech Drain and Gutter Protectors