Shop All Drum Lifting Trucks & Dispensers
Ultratech
Double Drum Stack Module, 48" L
Mfr # 2389
Zoro # G7901166
product price: $320.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Overall Length 46.5 in
- Material Polyethylene
- Color Yellow
- Load Capacity 1500 lb UDL
- Length 46.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2389
- Zoro # G7901166
- UPC # 808416023893
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Length | 46.5 in |
Length | 46.5 in |
Height | 31 in |
Width | 30 in |
Stacker Dimensions | 46 1/2 in x 30 in x 31 in |
Stacker Height | 31 in |
Stacker Length | 46 1/2 in |
Stacker Width | 30 in |
Description
Double Drum Stack Module, Built In Sump No, Fluorinated No, For Container Type 55 gal Drums, For Use With 55 gallon drums, For Use With Brand Ultratech, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 1,500 lb, Manufacturer Warranty 5 yr, Material Polyethylene, Number of Drums/Containers 2, Product Type Rack Base, Recycled Content ( Percent) No Recycled Content, Stacker Dimensions 46 1/2 in x 30 in x 31 in, Stacker Height 31 in, Stacker Length 46 1/2 in, Stacker Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Polyester Measure/Pulling Tape (4436)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- VESTIL HAND WINCH LIFT OPTION - DECK PLATFORM (A-LIFT-DK)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 16' w/ Clevis Grab Hooks - Grade 80 (TC381680)
- ULTRATECH Drum Containment System, 53" L (2381)
- ULTRATECH Drum Stacker Shelf, 25" L (2390)
- ULTRATECH Drum Containment System, 53" L (2386)
- ULTRATECH Drum Containment System, 53" L (2387)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- ULTRATECH Drum Containment System, 53" L (2384)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- Ultratech Lifting Trucks