Shop All Secondary Spill Containment
Ultratech
Dolly for Flat Bottom Style Ultra-Spill Collectors
Mfr # 0417
Zoro # G308826927
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 0417
- Zoro # G308826927
- UPC # 808416004175
- Country of Origin India
- Category Secondary Spill Containment
Dimensions
Height | 5 in |
Details
Item | Dolly |
Material | Steel |
Color | Black |
Description
Fits Flat Bottom Models only. Dolly allows the Flat Bottom UltraTech Ultra-Spill Collector to be easily wheeled around.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 9, 15" H, White, Plain, PR (45DZ19)
- CONDOR No Smoking Sign, 10 in Height, 14 in Width, Plastic, English, Spanish (34GJ70)
- ILC DOVER Sentinel(TM) Clear Hood, Universal, PK3 (S-3101-3)
- RUSOH Reloading Kit, 1", Plastic, 16" H, 7-1/8" W (85994)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- ULTRATECH Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene (1075)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1141)
- ULTRATECH Drum Spill Containment Pallet, 85 gal Spill Capacity, 4 Drum, 6500 lb, Polyethylene (801)
- ULTRATECH Pull Over Cover (1016)
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- Ultratech Secondary Spill Containment