Shop All Decontamination Shower Accessories
Ultratech
Decontamination Deck, Non-Ambulatory Mode
Mfr # 6020
Zoro # G8116017
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyethylene
- Color Orange
- For Use With Single Station Field Decontamination System
- Includes 8 x 8 ft Ground Tarp, Decon Deck with (1) Bladder Attachment, Spray Wand (7 gpm Output) and Supply Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 6020
- Zoro # G8116017
- UPC # 808416060201
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 82 1/2 in |
Width | 27 7/8 in |
Height | 5 3/4 in |
Depth | 82 1/2 in |
Dimensions | 5 3/4 in x 27 7/8 in x 82 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Decontamination Deck |
Material | Polyethylene |
Color | Orange |
For Use With | Single Station Field Decontamination System |
Includes | 8 x 8 ft Ground Tarp, Decon Deck with (1) Bladder Attachment, Spray Wand (7 gpm Output) and Supply Hose |
Features | Slip Resistant, Biological, Radiological Response, Use for Chemicals |
Standards | Made in the USA |
Description
Decontamination Deck, Color Orange, Depth 82 1/2 in, Height 5 3/4 in, Width 27 7/8 in, Features Slip Resistant, Biological, Radiological Response, Use for Chemicals, For Use With Single Station Field Decontamination System, Includes 8 x 8 ft Ground Tarp, Decon Deck with (1) Bladder Attachment, Spray Wand (7 gpm Output) and Supply Hose, Material Polyethylene, Standards Made in the USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC LOCKOUT, CABLE, WITH 6' CABLE (CABLO)
- CAIMAN Welding Gloves, TIG, S/7, PR (1600-3)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Wildcat Series (20528)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3 ft.x8 ft., Eyewear (60-45-3696-PP750)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- ULTRATECH Hand Pump For Decon Decks (2345)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- JUSTRITE Decon Berm, Hazmat 2 Compartment, 8 In. (28570)
- Ultratech Decontamination Shower Accessories