Shop All Drain and Gutter Protectors
This Product is Discontinued
Ultratech
Debris Screen, 4-1/4 In. H, 28-3/4 In. L (Discontinued)
Mfr # 9367
Zoro # G8071971
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene, Stainless Steel
- Color Black
- Removes Debris, Trash
- Standards Helps comply with NPDES, 40 CFR 122.26(1999), TMDL
- Length 28-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 9367
- Zoro # G8071971
- UPC # 808416093674
- Country of Origin Unknown
- Category Drain and Gutter Protectors
Dimensions
Length | 28-3/4" |
Opening Size | 5mm Nominal screen openings |
Height | 4 1/4 in |
Width | 22-13/16" |
Details
Item | Debris Screen |
Material | Polyethylene, Stainless Steel |
Color | Black |
Removes | Debris, Trash |
Standards | Helps comply with NPDES, 40 CFR 122.26(1999), TMDL |
Flow Capacity | Equivalent to 18" Pipe |
For Use With | Catch Basins/Storm Drains |
Weight | 6 |
Description
Debris Screen, Removes Debris, Trash, Length 28 3/4 in, Width 22 13/16 in, Height 4 1/4 in, Opening Size 5mm Nominal screen openings, For Use With Catch Basins/Storm Drains, Material Polyethylene, Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.