Shop All Spill Containment Accessories
Ultratech
Cvrd Drum Spl Cntnmnt Palet, 63-1/2 in. H
Mfr # 1082
Zoro # G9842996
original price:
$1,047.90
5% off
new price: $988.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$988.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 3,000 lb
- Drain Included No
- Standards 40 CFR 264.175, EPA, SPCC
- Modular / Nonmodular Nonmodular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1082
- Zoro # G9842996
- UPC # 808416010824
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 57 in |
Width | 30 1/2 in |
Height | 63 1/2 in |
Dimensions | 57 in L x 30 1/2 in W x 63 1/2 in H |
Description
Covered Drum Spill Containment Pallet, Spill Containment Pallets, Covered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 3,000 lb, Length 57 in, Width 30 1/2 in, Height 63 1/2 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- KISHIGO S, Lime Class 2, Contrasting Mesh Vest (1056-S)
- MIDWEST FASTENER Clear Plastic Key Tags with Chains 5PK (35543)
- JJ KELLER Number Label, 5, Black, PK50 (2980)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- ULTRATECH IBC Spill Pallet Assembly Kit (1118)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH UltraTech 8641 Ultra-Berm BuilderĀ® Straight Section, 15' x 5 1/2" x 2" (8641)
- ULTRATECH Ultra Roof Drip Diverter 20' X 20' (1790)
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR258)
- Ultratech Spill Control Supplies