Shop All Drain and Gutter Protectors
This Product is Discontinued
Ultratech
Curb Style Inlet Guard, 48 In. L, 24 In. W (Discontinued)
Mfr # 9175
Zoro # G4830165
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polypropylene
- Color Black
- Dimensions 24 in L x 48 in W x 2 in H
- Removes Debris, Dirt, Oil, Sediment, Trash
- Standards NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9175
- Zoro # G4830165
- UPC # 808416091755
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 24 in L x 48 in W x 2 in H |
Opening Size | 4-1/2 in dia |
Height | 2 in |
Length | 24 in |
Width | 48 in |
Details
Item | Curb Style Inlet Guard |
Material | Polypropylene |
Color | Black |
Removes | Debris, Dirt, Oil, Sediment, Trash |
Standards | NPDES, 40 CFR 122.26 (1999), TMDL Requirement |
For Use With | Storm Drains, Inlets |
Flow Capacity | 192 gal/sq ft/min |
Includes | Overflow Port |
Max. Flow Rate | 92 gpm |
For Drain Type | Curb Drain |
Substances Filtered | Oil; Sediment |
Filter Material | Polyester Spun |
Installation Method | Magnetic |
Retaining Rods Required | Not Required |
Recycled Content (%) | No Recycled Content |
Weight | 4 lb. |
Description
Curb Style Inlet Guard, Removes Debris, Dirt, Oil, Sediment, Trash, Flow Capacity 192 gal/sq ft/min, Length 24 in, Width 48 in, Height 2 in, Opening Size 4-1/2 in dia, For Use With Storm Drains, Inlets, Material Polypropylene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.