Shop All Drain and Gutter Protectors
Ultratech
Curb Inlet Guard, Yellow, 4" dia
Mfr # 9251
Zoro # G306006321
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Height 4 in
- Color Yellow
- Oil Capacity 1.4 gal
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9251
- Zoro # G306006321
- UPC # 808416092486
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 48 in |
Height | 4 in |
Width | 4 in |
Diameter | 4 in |
Depth | 4 in |
Details
Color | Yellow |
Oil Capacity | 1.4 gal |
Item | Curb Inlet Guard |
UV Resistant | Yes |
Reusable | No |
For Drain Type | Curb Drain |
Installation Method | Wedge |
Supports NPDES Compliance | Yes |
Filter Material | Polypropylene |
Frame Material | Foam |
Retaining Rods Required | No |
Filtration Capacity | 1.4 gal |
Replaceable Filter | No |
Substances Filtered | Hydrocarbons, Oil |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | No |
Frame Style | Rigid |
Max. Flow Rate | 37.3 gpm |
Description
Curb Inlet Guard, Length 48 in, Width 4 in, Height 4 in, Oil Capacity 1.4 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot Work Permit Tag, Pk10 (RPT171)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- BANNER STAKES PLUS Barricade System, Yellow, Caution (PL4001)
- ULTRATECH Drain Seal, 36 In. L, 375 mil (2130)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9220)
- ULTRATECH Inlet Guard, 48 In. L, 36 In. W, 18 In. H (9397)
- ULTRATECH Filter Sock, 4 In. H, 108 In. L, Green (9453)
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- ULTRATECH Filter Sock, Sorb 44,108 In. L (9455)
- ULTRATECH Drain Seal, 24 In. L, 375 mil (2127)
- Ultratech Spill Control Supplies