Shop All Secondary Spill Containment
Ultratech
Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene
Mfr # 1148
Zoro # G9885653
product price: $5,058.99
/ea
Item requires special delivery charges. A $815.00 per item surcharge will be applied.
$5,058.99
Free 30-Day Returns
Key Features
- Spill Capacity 535 gal
- Drain Included No
- Spill Containment Load Capacity 16,000 lb
- Number of IBCs 2
- Opening Type Double Doors with Rolltop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1148
- Zoro # G9885653
- UPC # 808416011487
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 67 in |
Length | 128 in |
Height | 96 in |
Dimensions | 128 in L x 67 in W x 96 in H |
Description
Covered Twin IBC Containment Unit, Covered, Spill Capacity 535 gal, Spill Containment Load Capacity 16,000 lb, Length 128 in, Width 67 in, Height 96 in, Drain Included No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Straight Fit FR Jean, Men's, L, 38/32 (10015160)
- MUCK BOOT CO Size 13 Men's Ankle Boot Steel Work Boot (CCSTCSA M 130)
- TOUGH DUCK Duck Safety Vest, SV061-ORG-2XL (SV061)
- NMC Caution Chemical Storage Area Sign, C126P (C126P)
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4500 lb, Polyethylene (9610)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1141)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 10' x 10' (8306)
- ULTRATECH Low Profile Spill Berm (2052)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BNDC)
- Ultratech Spill Control Supplies