Shop All Secondary Spill Containment
Ultratech
Covered Twin IBC Containment Unit, 280 gal Spill Capacity, Polyethylene
Mfr # 1165
Zoro # G9870201
product price: $4,552.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,552.99
Free 30-Day Returns
Key Features
- Spill Containment Load Capacity 9,000 lb
- Width 93 in
- Height 79 in
- Material Polyethylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1165
- Zoro # G9870201
- UPC # 808416011654
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 93 in |
Height | 79 in |
Length | 126 in |
Dimensions | 126 in L x 93 in W x 79 in H |
Description
Covered Twin IBC Containment Unit, Covered, Spill Capacity 280 gal, Spill Containment Load Capacity 9,000 lb, Length 126 in, Width 93 in, Height 79 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-L)
- INDUSTRIAL SCIENTIFIC Battery Pack, 3.7VDC, 18 hr. Life, Black (VTSB-401)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C582)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 2 In (TF2R300-200)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 5' x 5' (8305)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- ULTRATECH Spill Containment Sump, 605 gal Spill Capacity, Polyethylene (2820)
- ULTRATECH Ultra-Rapid Boom - 50' (9690)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (9626)
- ULTRATECH Ultra-Spill Deck(R), 88 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1361)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- Ultratech Spill Control Supplies