Shop All Secondary Spill Containment
Ultratech
Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene
Mfr # 1162
Zoro # G9885671
product price: $3,077.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,077.99
Free 30-Day Returns
Key Features
- Spill Capacity 365 gal
- Drain Included No
- Spill Containment Load Capacity 8,500 lb
- Material Polyethylene
- Load Capacity 8,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1162
- Zoro # G9885671
- UPC # 808416011623
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 64 1/2 in |
Height | 96 in |
Width | 62 in |
Dimensions | 64 1/2 in L x 62 in W x 96 in H |
Description
Covered IBC Containment Unit, Covered, Spill Capacity 365 gal, Spill Containment Load Capacity 8,500 lb, Length 64 1/2 in, Width 62 in, Height 96 in, Drain Included No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black (SCARAP4BLK)
- BOGS FOOTWEAR Size 13 Men's Steel Rubber Boot, Black (69172-001 M 13)
- ULTRATECH Ultra-Spill Deck(R), 5.5 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1350)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 10' x 10' (8306)
- ULTRATECH UltraTech Ultra-Spill Pallet Plus® 0678 Containment Pallet Loading Ramp (678)
- ULTRATECH IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1126)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 5' x 5' (8305)
- Ultratech Secondary Spill Containment