Shop All Secondary Spill Containment
Ultratech
Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene
Mfr # 1161
Zoro # G9885662
product price: $2,857.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$2,857.99
Free 30-Day Returns
Key Features
- Spill Capacity 365 gal
- Drain Included Yes
- Spill Containment Load Capacity 8,500 lb
- Width 62 in
- Opening Type Double Doors with Rolltop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1161
- Zoro # G9885662
- UPC # 808416011616
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 62 in |
Height | 96 in |
Length | 64 1/2 in |
Dimensions | 64 1/2 in L x 62 in W x 96 in H |
Description
Covered IBC Containment Unit, Covered, Spill Capacity 365 gal, Spill Containment Load Capacity 8,500 lb, Length 64 1/2 in, Width 62 in, Height 96 in, Drain Included Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Cover, 29 In.L, 5 In.W, Red (137-1)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Hat w/ Insert, Black (8946-KIT)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- KLEIN TOOLS HighVisibility Winter Bomber Jacket, 3XL (60612)
- ULTRATECH Ultra-Spill Deck(R), 77 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1360)
- ULTRATECH Fluorinated Spill Deck, 11 gal Spill Capacity, 1 Drum, 1500 lb, Fluorinated Polyethylene (1323)
- ULTRATECH Tarp Cover, 64" L (1055)
- ULTRATECH Drum Spill Containment Pallet, 121 gal Spill Capacity, 5 Drum, 7500 lb, Polyethylene (2333)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 10' x 10' (8306)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BD)
- Ultratech Spill Control Supplies