Shop All Secondary Spill Containment
Ultratech
Covered Hard Top Spill Pallet, 66 gal Spill Capacity, 2 Drum, Polyethylene
Mfr # 1083
Zoro # G7337718
product price: $1,062.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,062.99
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Capacity 66 gal
- Drain Included Yes
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1083
- Zoro # G7337718
- UPC # 808416010831
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 57 in |
Width | 30 1/2 in |
Height | 63 1/2 in |
Dimensions | 57 in L x 30 1/2 in W x 63 1/2 in H |
Description
Covered Hard Top Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 3,000 lb, Length 57 in, Width 30 1/2 in, Height 63 1/2 in, Drain Included Yes, Nonmodular, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Parking Fire Lane Keep Clear At All Times Sign (TM47H)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1485-RA_14X10 (U5-1485-RA_14X10)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, XL, 1000 PK, Beige (787440)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK116VS)
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- ULTRATECH Spill Tray, 17 gal Spill Capacity, 18 oz PVC fabric (1333)
- ULTRATECH Ultra-Spill Deck(R), 22 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1352)
- ULTRATECH Containment Sump, 605 gal Spill Capacity, 550 lb., Polyethylene (2823)
- ULTRATECH Ultra-Spill Deck(R), 88 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1361)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- Ultratech Secondary Spill Containment