Shop All Secondary Spill Containment
Ultratech
Covered Four IBC Containment Unit, 365 gal Spill Capacity, Polyethylene
Mfr # 1167
Zoro # G9846566
product price: $8,102.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$8,102.99
Free 30-Day Returns
Key Features
- Spill Capacity 365 gal
- Spill Containment Load Capacity 9,000 lb
- Standards 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES
- Height 79 in
- Number of IBCs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1167
- Zoro # G9846566
- UPC # 808416011678
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 79 in |
Length | 250 in |
Width | 93 in |
Dimensions | 250 in L x 93 in W x 79 in H |
Description
Covered Four IBC Containment Unit, Covered, Number of Drums 4, Spill Capacity 365 gal, Spill Containment Load Capacity 9,000 lb, Length 250 in, Width 93 in, Height 79 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB420DTP)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (9680L)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9.5W)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (9XVT4)
- ULTRATECH Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, 50 lbs., Polyethylene (2395)
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- ULTRATECH Sprung Steel Containment Pool, 150 gal Spill Capacity, 10 oz Polyethylene (8150)
- ULTRATECH Low Profile Spill Berm (2052)
- ULTRATECH Ultra-Spill Deck(R), 22 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1352)
- ULTRATECH Drum Spill Containment Pallet, 8-1/2 gal. Spill Capacity, 4 Drum, 15,000 lb., Polyethylene (3000801)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- Ultratech Spill Control Supplies