Shop All Secondary Spill Containment
Ultratech
Covered Five IBC Containment Unit, 375 gal Spill Capacity, Polyethylene
Mfr # 1168
Zoro # G9848474
product price: $10,355.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$10,355.99
Free 30-Day Returns
Key Features
- Spill Capacity 375 gal
- Spill Containment Load Capacity 9,000 lb
- Width 62 in
- Standards 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES
- Covered/Uncovered Covered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1168
- Zoro # G9848474
- UPC # 808416011685
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 62 in |
Height | 79 in |
Length | 312 in |
Dimensions | 312 in L x 62 in W x 79 in H |
Description
Covered Five IBC Containment Unit, Covered, Spill Capacity 375 gal, Spill Containment Load Capacity 9,000 lb, Length 312 in, Width 62 in, Height 79 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Flame Resistant Rain Jacket, 53" Chest (BJ238JHL)
- MONTOUR LINE Velvet Rope Black With Pol.Brass Snap Ends 8ft.Foam Core (VL310Rope-80-BK-SE-PB)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, XL, PR (VP96781XL)
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold L 1 pair (1930-L)
- ULTRATECH Drum Spill Containment Pallet, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2330)
- ULTRATECH Spill Tray, 9 gal Spill Capacity, 18 oz PVC fabric (1332)
- ULTRATECH Fluorinated Spill Deck, 11 gal Spill Capacity, 1 Drum, 1500 lb, Fluorinated Polyethylene (1323)
- ULTRATECH Pull Over Cover (2810)
- ULTRATECH Drum Spill Containment Pallet, 99 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (2360)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- ULTRATECH Spill Tray, 8 gal Spill Capacity, Polyethylene (2370)
- Ultratech Secondary Spill Containment