Shop All Spill Containment Accessories
Ultratech
Containment Wall Straight Section, 24"H.
Mfr # 8880
Zoro # G110901843
product price: $504.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 86 in
- Width 24 in
- Includes (2) Liner Clips, Connector Pin- Liner not included
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8880
- Zoro # G110901843
- UPC # 808416088809
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 86 in |
Width | 24 in |
Height | 24 in |
Straight Section Width | 24 in |
Straight Section Length | 86 in |
Straight Section Height | 24 in |
Details
Item | Containment Wall Straight Section |
Material | Polyethylene |
Includes | (2) Liner Clips, Connector Pin- Liner not included |
Color | Yellow |
Liner Color | Black/Gray |
Liner Material | Polyethylene |
Manufacturer Warranty | 5 yr |
Supports SPCC Compliance | Yes |
Product Type | Ultra Containment Wall Straight Section |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Type | Rigid |
Number of Liners Included | 0 |
Description
Containment Wall Straight Section
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (PDWBK-200)
- LINCOLN ELECTRIC Welding Jacket (K4689-XL)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- CONDOR Bouffant Dispenser, PETG, Clear (3UZG2)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- Ultratech Spill Containment Accessories