Shop All Spill Containment Accessories
Ultratech
Containment Wall Full kit, 1 ft H., Yellow
Mfr # 8898
Zoro # G511222752
product price: $9,296.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$9,296.99
Free 30-Day Returns
Key Features
- Number of Liners Included 0
- Corner Sections Length 36 4/5 in
- Includes 20 Straight, 4-Corners- Liner not included
- Number of Corner Sections 4
- Length 55 7/10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8898
- Zoro # G511222752
- UPC # 808416101751
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Corner Sections Length | 36 4/5 in |
Length | 55 7/10 ft |
Straight Section Length | 86 in |
Corner Sections Width | 36 4/5 in |
Corner Sections Height | 12 in |
Height | 1 ft |
Straight Section Height | 12 in |
Width | 15 ft |
Straight Section Width | 18 in |
Details
Number of Liners Included | 0 |
Includes | 20 Straight, 4-Corners- Liner not included |
Number of Corner Sections | 4 |
Material | Polyethylene |
Product Type | Ultra Containment Wall Full kit |
Supports EPA Compliance | 40 CFR 264.175 |
Spill Capacity | 6,211 gal |
Color | Yellow |
Number of Straight Sections | 20 |
Item | Containment Wall Full kit |
Liner Color | Black/Gray |
Liner Material | Polyethylene |
Supports SPCC Compliance | Yes |
Manufacturer Warranty | 5 yr |
Sidewall Type | Rigid |
Description
Spill Containment Walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Gloves Foam Padded Performance Glove - L PR (DPG211L)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9693PUM)
- SIGNMISSION SETTING STANDARD SAFETY QUALITY EXCELLENCE BANNER SIGN workplace, 96" H, B-96 Setting Standard Saf (B-96 Setting The Standard Saf)
- HEXARMOR Cut-Resistant Gloves, A8 Cut Level, Nitrile, XL, 1 PR (9013-XL (10))
- ULTRATECH Cvrd Drum Spl Cntnmnt Palet, 63-1/2 in. H (1082)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- Ultratech Spill Containment Accessories