Shop All Spill Containment Accessories
Ultratech
Containment Wall Corner Section, 12"H.
Mfr # 8897
Zoro # G910901852
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Height 12 in
- Material Polyethylene
- Length 36 4/5 in
- Width 36 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8897
- Zoro # G910901852
- UPC # 808416101430
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 36 4/5 in |
Width | 36 4/5 in |
Corner Sections Length | 36 4/5 in |
Corner Sections Width | 36 4/5 in |
Corner Sections Height | 12 in |
Details
Color | Yellow |
Material | Polyethylene |
Item | Containment Wall Corner Section |
Includes | Connector Pin, Liner Clips- Liner not included |
Manufacturer Warranty | 5 yr |
Liner Material | Polyethylene |
Product Type | Ultra Containment Wall Corner Section |
Supports EPA Compliance | 40 CFR 264.175 |
Supports SPCC Compliance | Yes |
Liner Color | Black/Gray |
Sidewall Type | Rigid |
Number of Liners Included | 0 |
Description
Containment Wall Corner Section
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 XL)
- MSA SAFETY Full Body Harness, M, Nylon (10197364)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Evacuation Assembly Area Sign, Landscape (OS-NS-P-1218-L-12184)
- MCR SAFETY Gloves, Cotton/Polyester, L, Gray, PK12 (9420KM)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH Pop-Up Pool Container (8155)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- Ultratech Spill Containment Accessories