Shop All Spill Containment Accessories
Ultratech
Containment Wall, 72 ft. L
Mfr # 8764
Zoro # G7246158
product price: $551.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 36 in
- Color Yellow
- Standards SPCC
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8764
- Zoro # G7246158
- UPC # 808416087642
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 36 in |
Width | 24 in |
Length | 72 in |
Straight Section Width | 24 in |
Straight Section Length | 72 in |
Straight Section Height | 36 in |
Installed Dimensions | 72 in x 24 in |
Description
Containment Corner,72" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner (BB-4024)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- SERVUS Boot Work Over 5-Buckle Blk 14 (T369-14)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, M, 100 PK, Blue (99-1-6350-M)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- ULTRATECH Spill Berm Connector (2101)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- Ultratech Spill Containment Accessories