Shop All Spill Containment Accessories
Ultratech
Containment Wall, 35 ft. L
Mfr # 8763
Zoro # G7246130
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Color Yellow
- Length 35 in
- Height 24 in
- Standards SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8763
- Zoro # G7246130
- UPC # 808416087635
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 30 in |
Length | 35 in |
Height | 24 in |
Installed Dimensions | 35 in x 30 in |
Corner Sections Width | 30 in |
Corner Sections Length | 35 in |
Corner Sections Height | 24 in |
Description
Containment Corner,35" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR KNEELING MAT 14""X21"" CLC (302)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113129)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BDC)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (DFK-608-XL)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- ULTRATECH Stopper Tubes, PK2 (5435)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH UltraTech 9234 Ultra-Grate Lifter® (9234)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ENPAC Catch Basin Insert, 24"L., Black, Non Woven Geotextile Fabric (4341-IB)
- Ultratech Spill Containment Accessories