Shop All Spill Containment Accessories
Ultratech
Containment Wall, 30 ft. L
Mfr # 8765
Zoro # G7246176
original price:
$394.65
7% off
new price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SPCC
- Height 36 in
- Length 30 in
- Width 30 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8765
- Zoro # G7246176
- UPC # 808416087659
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 36 in |
Length | 30 in |
Width | 30 in |
Corner Sections Width | 30 in |
Installed Dimensions | 30 in x 30 in |
Corner Sections Height | 36 in |
Corner Sections Length | 30 in |
Description
Containment Corner,30" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0230-S)
- BLACK STALLION Jacket, Welding, Blue, XL (BXRB9C-XL)
- KEYSTONE SAFETY Heavy Duty Latex Boot/Shoe Covers, Orange, XL, 25 Pairs/Case (BC-RBR-OR-XL-25PR)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8068-YEL)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Berm Builder, Corner (8642)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- ULTRATECH UltraTech 8644 Ultra-Berm Builder® Floor Sealant - Box of 6 (8644)
- Ultratech Spill Containment Accessories