Shop All Spill Containment Accessories
Ultratech
Containment Wall, 120 ft. L
Mfr # 8760
Zoro # G7246167
original price:
$559.18
7% off
new price: $517.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Standards SPCC
- Material Polyethylene
- Length 119 1/2 in
- Height 12 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8760
- Zoro # G7246167
- UPC # 808416087604
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 119 1/2 in |
Height | 12 in |
Width | 12 in |
Straight Section Length | 120 in |
Installed Dimensions | 119.5 in x 12 in |
Straight Section Height | 12 in |
Straight Section Width | 12 in |
Description
Containment Corner,120" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 18X3-1/2", PS (PSP315)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, XL (KEL2LB RG XL)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 32" (PV32-180)
- BADGER TAG & LABEL NFR Self-Laminating Label, PK500 (11725)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1231)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- PROCHEM Chemical Tank Nat XLPE 1.9 300 Gal (01-31328)
- Ultratech Spill Control Supplies