Shop All Spill Containment Accessories
Ultratech
Containment Wall, 100 ft. L
Mfr # 8762
Zoro # G7246106
original price:
$625.00
6% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$583.99
Free 30-Day Returns
Key Features
- Standards SPCC
- Includes 2 ft. Straight Section Only
- Color Yellow
- Length 100 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8762
- Zoro # G7246106
- UPC # 808416087628
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 100 in |
Height | 24 in |
Width | 24 in |
Straight Section Length | 100 in |
Installed Dimensions | 100 in x 24 in |
Straight Section Width | 24 in |
Straight Section Height | 24 in |
Straight Section Dimensions | 100 in x 24 in x 24 in |
Description
Containment Wall,100" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H232102)
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- SIGNMISSION Fire Riser Inside Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-12649)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH UltraTech 9234 Ultra-Grate Lifter® (9234)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- ULTRATECH UltraTech Ultra-Oil Blanket, Replacement, No Tethers or Anchors (5207)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- Ultratech Spill Containment Accessories