Shop All Safety Cabinet Accessories
Ultratech
Containment Utility Tray, 12 In. W
Mfr # 1060
Zoro # G0853151
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- For Use With Small Containers and Packages
- Material Polyethylene
- Includes Pour Spout
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1060
- Zoro # G0853151
- UPC # 808416010602
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Length | 17 in |
Height | 4 in |
Depth | 17" |
Width | 12 in |
Dimensions | 17 in L x 12 in W x 4 in H |
Usable Length | 13 1/2 in |
Usable Dimensions | 13 1/2 in L x 8 1/2 in W |
Usable Width | 8 1/2 in |
Description
Containment Utility Tray, Color Black/White, Connectable No, Dimensions 17 in L x 12 in W x 4 in H, Grate Color Black, Grate Material Polyethylene, Height 4 in, Includes Pour Spout, Includes Drain No, Indoor/Outdoor Use Indoor, Length 17 in, Manufacturer Warranty 5 yr, Pour Spout Yes, Product Type Spill Tray, Product Weight 5 lb, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Spill Capacity 1.8 gal, Standards Made in the USA, Supports NPDES Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K1 SERIES Original Mid Sole Ice Cleat, 1 Pair (V9770150-O/S)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15 (453U15)
- STEEL GRIP Hood, Aluminized Thermonol (ATH451A)
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (ADV-250)
- ULTRATECH Containment Utility Tray, 17 In. W (1061)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- CONDOR Shelf, 220 lb, Galvanized steel (35HV85)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GS134)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- Ultratech Safety Storage