Shop All Spill Control Kits and Stations
Ultratech
Containment Pool, 66 gal, 12 In H
Mfr # 8068-YEL
Zoro # G1318624
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 66 gal
- Height 12 in
- Includes Pop-Up Pool Only
- Outside Dia. Bottom dia53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8068-YEL
- Zoro # G1318624
- UPC # 808416080681
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Outside Dia. | Bottom dia53 in |
Length | 42 in |
Width | 42 in |
Inside Dia. | 42" |
Bottom Diameter | 4 1/2 ft |
Top Diameter | 42 in |
Outside Diameter | 53 in |
Description
Economy Containment Pool, Bottom Diameter 4 1/2 ft, Color Yellow, Height 12 in, Includes Pop-Up Pool Only, Indoor/Outdoor Use Outdoor, Length 42 in, Material Polyethylene, Material Thickness 10 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Circle, Sidewall Support Material Steel/Polyethylene, Sidewall Type Auto-Rising, Product Type Pop-Up Pool, Spill Capacity, gal. 66 gal, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Top Diameter 42 in, Width 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, Yellow, Labels/Roll: 270 (121548)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Orange, Class 3 (630C-3 XL)
- LYLE No Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0007-ED_10x7)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-2X)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 6 ft. W (8251)
- ULTRATECH Collapsible Berm, CP2K, 6 ft. L, 4 ft. W (8405)
- ULTRATECH Snap Wall Containment Berm, 60 gal. (8852)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 4 ft. W (8250)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- ULTRATECH Spill Containment Berm, 8 ft.Lx8 ft.W (8461)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-55)
- Ultratech Spill Control Supplies