Shop All Spill Containment Accessories
This Product is Discontinued
Ultratech
Containment Pool, 400 gal. Spill Cap. (Discontinued)
Mfr # 8162
Zoro # G7337900
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material PVC
- Width 85"
- Outside Dia. 86 ft.
- Color Yellow
- Standards SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8162
- Zoro # G7337900
- UPC # 808416081626
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 85" |
Outside Dia. | 86 ft. |
Height | 20 in |
Length | 85" |
Inside Dia. | 85 ft. |
Top Diameter | 73 in |
Bottom Diameter | 7 ft |
Details
Item | Containment Pool |
Material | PVC |
Color | Yellow |
Standards | SPCC |
Spill Capacity | 400 gal |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 400 gal |
Series | Ultra |
Sidewall Support Material | Steel/Polyethylene |
Indoor/Outdoor Use | Outdoor |
Sidewall Type | Auto-Rising |
Supports NPDES Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | 40 CFR 264.175 |
Shape | Circle |
Product Type | Pop-Up Pool |
Description
Containment Pool, Bottom Diameter 7 ft, Color Yellow, Height 20 in, Indoor/Outdoor Use Outdoor, Material PVC, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Circle, Sidewall Support Material Steel/Polyethylene, Sidewall Type Auto-Rising, Product Type Pop-Up Pool, Spill Capacity, gal. 400 gal, Standards SPCC, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Top Diameter 73 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.