Shop All Spill Control Kits and Stations
Ultratech
Containment Pool, 150 gal, 12 In H
Mfr # 8153
Zoro # G4124766
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 150 gal
- Height 12 in
- Includes Pop-Up Pool Only
- Outside Dia. Bottom dia 76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8153
- Zoro # G4124766
- UPC # 808416081534
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Outside Dia. | Bottom dia 76 in |
Inside Dia. | 64" |
Length | 64 in |
Width | 64 in |
Top Diameter | 64 in |
Bottom Diameter | 6 ft |
Outside Diameter | 76 in |
Description
Economy Containment Pool, Bottom Diameter 6 ft, Color Yellow, Height 12 in, Includes Pop-Up Pool Only, Indoor/Outdoor Use Outdoor, Length 64 in, Material Polyethylene, Material Thickness 10 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Circle, Sidewall Support Material Steel/Polyethylene, Sidewall Type Auto-Rising, Product Type Pop-Up Pool, Spill Capacity, gal. 150 gal, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Top Diameter 64 in, Width 64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATO Fire Extinguisher Cabinet, Surface Mount, 23 1/4 in Height, 10 lb (105-10 WWC-H)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, XXL (602-002-XXL)
- PIP Split Leather Palm, Bk/Red Striped, S, PK12 (84-7532/S)
- TARPS NOW 7' X 7' Drain Tarps / Leak Diverters (DTP12WB-0707)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8066-YEL)
- ULTRATECH Snap Wall Containment Berm, 60 gal. (8852)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8068-YEL)
- ULTRATECH Snap Wall Containment Berm, 75 gal. (8854)
- ULTRATECH Compact Berm, CP2K, 6 ft. L, 4 ft. W (8609)
- ULTRATECH Snap Wall Containment Berm, 15 gal. (8850)
- SUPPLYPAK Mercury Sponge, 2 oz., PK6 (SUPPLY-246)
- Ultratech Spill Control Kits and Stations