Shop All Spill Control Kits and Stations
Ultratech
Containment Pool, 100 gal, 12 In H
Mfr # 8100
Zoro # G1941204
original price:
$204.89
4% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 100 gal
- Height 12 in
- Includes Protective Carrying Case with Handles for Hanging
- Inside Dia. 53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8100
- Zoro # G1941204
- UPC # 808416081008
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Inside Dia. | 53" |
Length | 53 in |
Width | 53 in |
Top Diameter | 53 in |
Bottom Diameter | 64 1/2 in |
Outside Diameter | 64 1/2 in |
Details
Item | Sprung Steel Containment Pool |
Color | Yellow |
Spill Capacity | 100 gal |
Includes | Protective Carrying Case with Handles for Hanging |
Standards | 65 CFR 264.175 |
Material | Polyethylene |
Supports NPDES Compliance | Yes |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Type | Auto-Rising |
Sidewall Support Material | Steel/Polyethylene |
Supports SPCC Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Shape | Circle |
Spill Capacity, gal. | 100 gal |
Series | Ultra |
Recycled Content (%) | No Recycled Content |
Type | Sprung Steel Model |
Description
Sprung Steel Containment Pool, Bottom Diameter 64 1/2 in, Color Yellow, Height 12 in, Includes Protective Carrying Case with Handles for Hanging, Indoor/Outdoor Use Outdoor, Length 53 in, Material Polyethylene, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Circle, Sidewall Support Material Steel/Polyethylene, Sidewall Type Auto-Rising, Product Type Spring-Open Pop-Up Pool, Spill Capacity, gal. 100 gal, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 2.4' x 11" H (PAK925-OR)
- STARDUST Spill Control Station, Chem/Hazmat (D560)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1712)
- OCCUNOMIX T-Shirt, Mens, S, Yellow (LUX-SSETP2B-YS)
- ULTRATECH Snap Wall Containment Berm, 60 gal. (8852)
- ULTRATECH Snap Wall Containment Berm, 75 gal. (8854)
- ULTRATECH Snap Wall Containment Berm, 15 gal. (8850)
- ULTRATECH Spill Containment Berm, 8 ft.Lx8 ft.W (8461)
- ULTRATECH Collapsible Berm, CP2K, 6 ft. L, 4 ft. W (8405)
- ULTRATECH Spill Containment System, 63-1/2 In. L (2421)
- OIL-DRI Spill Kit, Universal (L90930G)
- Ultratech Spill Control Supplies