Shop All Spill Containment Accessories
Ultratech
Containment Berm Liner, Tan, 55" L
Mfr # 8759
Zoro # G7337307
product price: $8,589.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$8,589.99
Free 30-Day Returns
Key Features
- Standards SPCC
- Width 600 in
- Material PVC Coated Fabric
- Height 35"
- Green Environmental Attribute Applicable to LEED Criteria
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8759
- Zoro # G7337307
- UPC # 808416087598
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 600 in |
Height | 35" |
Length | 600 in |
Dimensions | 50 ft x 50 ft |
Details
Standards | SPCC |
Material | PVC Coated Fabric |
Item | Containment Berm Liner |
Green Environmental Attribute | Applicable to LEED Criteria |
Color | Black |
For Use With | UltraTech Modular Berms |
For Use With Mfr. Model Number | 8749 |
Thickness | 38 in |
Product Type | Spill Control Berm Liner |
Indoor/Outdoor Use | Outdoor |
Series | 8759 |
For Use With Brand | UltraTech |
Description
Containment Berm Liner, Color Black, Dimensions 50 ft x 50 ft, For Use With Brand UltraTech, For Use With Grainger Item Number 53CN12, For Use With Mfr. Model Number 8749, For Use with Series UltraTech Modular Berms, For Use With UltraTech Modular Berms, Indoor/Outdoor Use Outdoor, Length 600 in, Material PVC Coated Fabric, Product Type Spill Control Berm Liner, Series 8759, Standards SPCC, Thickness 38 in, Width 600 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 10A:120B:C, Dry Chemical, 20 lb (82021)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- MILWAUKEE TOOL 4-Point Ratcheting Suspension (48-73-1096)
- MICHELIN Size 7.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- Ultratech Spill Containment Accessories