Shop All Spill Containment Accessories
Ultratech
Containment Berm Liner, Tan, 48" L
Mfr # 8758
Zoro # G7337246
original price:
$5,793.90
21% off
new price: $4,576.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,576.99
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- For Use With UltraTech Modular Berms
- Length 600 in
- Height 35"
- Width 360 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8758
- Zoro # G7337246
- UPC # 808416087581
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 600 in |
Height | 35" |
Width | 360 in |
Dimensions | 30 ft x 50 ft |
Details
Material | PVC Coated Fabric |
For Use With | UltraTech Modular Berms |
Color | Black |
Standards | SPCC |
Item | Containment Berm Liner |
Green Environmental Attribute | Applicable to LEED Criteria |
Thickness | 38 in |
For Use With Mfr. Model Number | 8748 |
Product Type | Spill Control Berm Liner |
Indoor/Outdoor Use | Outdoor |
Series | 8758 |
For Use With Brand | UltraTech |
Description
Containment Berm Liner, Color Black, Dimensions 30 ft x 50 ft, For Use With Brand UltraTech, For Use With Grainger Item Number 53CN11, For Use With Mfr. Model Number 8748, For Use with Series UltraTech Modular Berms, For Use With UltraTech Modular Berms, Indoor/Outdoor Use Outdoor, Length 600 in, Material PVC Coated Fabric, Product Type Spill Control Berm Liner, Series 8758, Standards SPCC, Thickness 38 in, Width 360 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY 6XL Hi-Viz Safety Vest, Lime (14517)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9200-02)
- FIBRE-METAL BY HONEYWELL Bump Cap, Long Brim Baseball, Inner Shell ABS, Outer Cotton, Pin Lock Suspension, Red (SBC2RD)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478Z73 (478Z73)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH Replacement Bladder, Flexible (1359)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- CONDOR Containment Berm, 4488 gal. Spill Cap. (BD-1250-AL-L-C)
- Ultratech Spill Control Supplies