Shop All Spill Containment Accessories
Ultratech
Containment Berm Liner, Tan, 48" L
Mfr # 8754
Zoro # G7337499
product price: $1,925.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,925.99
Free 30-Day Returns
Key Features
- Width 144 in
- Green Environmental Attribute Applicable to LEED Criteria
- Color Black
- For Use With UltraTech Modular Berms
- Length 480 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8754
- Zoro # G7337499
- UPC # 808416087543
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 144 in |
Length | 480 in |
Height | 32" |
Dimensions | 12 ft x 40 ft |
Details
Green Environmental Attribute | Applicable to LEED Criteria |
Color | Black |
For Use With | UltraTech Modular Berms |
Material | PVC Coated Fabric |
Standards | SPCC |
Item | Containment Berm Liner |
Thickness | 38 in |
For Use With Mfr. Model Number | 8744 |
Indoor/Outdoor Use | Outdoor |
For Use With Brand | UltraTech |
Product Type | Spill Control Berm Liner |
Series | 8754 |
Description
Containment Berm Liner, Color Black, Dimensions 12 ft x 40 ft, For Use With Brand UltraTech, For Use With Grainger Item Number 53CN07, For Use With Mfr. Model Number 8744, For Use with Series UltraTech Modular Berms, For Use With UltraTech Modular Berms, Indoor/Outdoor Use Outdoor, Length 480 in, Material PVC Coated Fabric, Product Type Spill Control Berm Liner, Series 8754, Standards SPCC, Thickness 38 in, Width 144 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (3RBLK)
- BRADY Danger Label, Electrical Hazard, PK8, 21001LS (21001LS)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6512SJ)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- ENPAC Stinger Econo-Berm, 5 L x 5 W x 1 ft. H (48-551-AS)
- Ultratech Spill Containment Accessories