Shop All Spill Containment Accessories
Ultratech
Containment Berm Liner, Tan, 24" L
Mfr # 8751
Zoro # G7328268
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SPCC
- Length 144 in
- Width 144 in
- Material PVC Coated Fabric
- For Use With UltraTech Modular Berms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8751
- Zoro # G7328268
- UPC # 808416087512
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 144 in |
Width | 144 in |
Height | 16" |
Dimensions | 12 ft x 12 ft |
Details
Item | Containment Berm Liner |
Standards | SPCC |
Material | PVC Coated Fabric |
For Use With | UltraTech Modular Berms |
Color | Black |
Green Environmental Attribute | Applicable to LEED Criteria |
For Use With Mfr. Model Number | 8741 |
Thickness | 38 in |
Indoor/Outdoor Use | Outdoor |
For Use With Brand | UltraTech |
Series | 8751 |
Product Type | Spill Control Berm Liner |
Description
Containment Berm Liner, Color Black, Dimensions 12 ft x 12 ft, For Use With Brand UltraTech, For Use With Grainger Item Number 53CN04, For Use With Mfr. Model Number 8741, For Use with Series UltraTech Modular Berms, For Use With UltraTech Modular Berms, Indoor/Outdoor Use Outdoor, Length 144 in, Material PVC Coated Fabric, Product Type Spill Control Berm Liner, Series 8751, Standards SPCC, Thickness 38 in, Width 144 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-278B-1420)
- MARCOM Slips, Trips & Falls DVD Program (V0000429EM)
- WYK Spray, Acidsafe, Neutralizer, 32 oz., PK6 (AN3300)
- HONEYWELL NORTH Flex Cold GripInsulated Gloves, Black/Blue, Large (NF11HD/9L)
- ULTRATECH Stopper Tubes, PK2 (5435)
- ULTRATECH IBC Spill Pallet Assembly Kit (1118)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- Ultratech Spill Containment Accessories