Shop All Spill Containment Accessories
Ultratech
Containment Berm Liner, Tan, 13" L
Mfr # 8750
Zoro # G7328198
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Length 96 in
- Green Environmental Attribute Applicable to LEED Criteria
- Material PVC Coated Fabric
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8750
- Zoro # G7328198
- UPC # 808416087505
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 72 in |
Length | 96 in |
Height | 16" |
Dimensions | 6 ft x 8 ft |
Details
Green Environmental Attribute | Applicable to LEED Criteria |
Material | PVC Coated Fabric |
Item | Containment Berm Liner |
For Use With | UltraTech Modular Berms |
Color | Black |
Standards | SPCC |
Thickness | 38 in |
For Use With Mfr. Model Number | 8740 |
Series | 8750 |
Product Type | Spill Control Berm Liner |
For Use With Brand | UltraTech |
Indoor/Outdoor Use | Outdoor |
Description
Containment Berm Liner, Color Black, Dimensions 6 ft x 8 ft, For Use With Brand UltraTech, For Use With Grainger Item Number 53CN03, For Use With Mfr. Model Number 8740, For Use with Series UltraTech Modular Berms, For Use With UltraTech Modular Berms, Indoor/Outdoor Use Outdoor, Length 96 in, Material PVC Coated Fabric, Product Type Spill Control Berm Liner, Series 8750, Standards SPCC, Thickness 38 in, Width 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size M (63-1-901-M)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMK427MVP (SBMSMK427MVP)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, L (KTAFGT18SFT)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 115)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH Stopper Tubes, PK2 (5435)
- DURASACK 14x26 Heavy Duty Burlap Sand Bags with Tie Strings, 10PK (BU-1426-10PK)
- Ultratech Spill Containment Accessories